For detailed information, other images and documents, please select individual articles from the following table.
Cutting oil Multi WOC
The Multi - WOC cutting fluid multipurpose soluble oil for machining ferrous and non-ferrous metals.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Concentrated product.
- Highly resistant to wear.
- Does not corrode machine/tool components or machined parts.
- Does not produce vapours when in the workspace.
- Low foaming.
- Synthetic product.
- Free from nitrates, phenols, mineral oils, heavy metals, chlorine, sulphur, secondary amines etc.
- Contains anti-corrosion and microbiological additives.
- Eco-friendly.
Advantages
- Excellent service life.
- Excellent cooling and lubricating power.
- Biodegradable.
- Does not irritate the skin when used correctly.
Once all the product has been used, do not reuse the empty packaging. Do not eat, drink or smoke while handling the product. Use appropriate PPE for application. Avoid contact with eyes. Avoid contact with skin. Do not ingest.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
For machining operations on ferrous and non-ferrous metals, such as thread cutting, drilling, grinding, planing, sawing, boring etc. Can be used on steel, cast iron, rolled iron, stainless steel, aluminium, brass, gunmetal, tin and copper. For lathes, including grinding and CNC machines.
Clean the machine's cutting fluid storage tank system with ECO-W Universal degreaser. Use a biological cleaning additive. Dilute the Multi - WOC cutting fluid as indicated in the data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!